Hydronic Expansion Tank
Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 220-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diaphragm-type, pre-pressurized expansion tank
- Designed for closed loop hydronic heating systems
- Eliminates dangerous system pressure build-up
- Eliminates relief valve spills
- Pre-charge (adjustable): 12 psi
- These tanks are not to be used on open or potable (domestic) water systems
Specifications
- Application:
- Hydronic Heating Systems
- Capacity:
- 2.1 gal
- Diameter:
- 8 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 12-1/2 in
- Material:
- Rubber, Steel
- Proposition 65:
- WARNING: Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No