This product requires certification to purchase.

You last purchased this on
 
PROSELECT®

IMJTBGP Series

  • Fast #
  • Part #IMJTBGPX
  • Item #3537610
  • Manufacturer Part #IMJTBGPX
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

IMJTBGP Series

  • Fast #
  • Part #IMJTBGPX
  • Item #3537610
  • Manufacturer Part #IMJTBGPX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rubber gasket
  • Minimum aging
  • Maximum compression
  • Low alloy steel T-head bolts and nuts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-395, ASTM D-412, ASTM D-572, ASTM D-2240
AWWA:
AWWA C-111
Collection:
IMJTBGP Series
Fits Pipe Size:
8 in
Material:
Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Gasket, Bolt, Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
T Head
UL Listed:
No