IMJTGAP Series
Frequently Purchased Together
Product Details
Product Details
- Rubber gasket
- Minimum aging
- Maximum compression
- Low alloy steel T-head bolt and nut
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI A24.1
- ASTM:
- ASTM A-5369, ASTM D-2240-91, ASTM D-412-92, ASTM D-572-88, ASTM D-395-89
- AWWA:
- AWWA C-111, AWWA C-104, AWWA C-153
- Collection:
- IMJTGAP Series
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gland, Gasket, Bolt, Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- T Head
- UL Listed:
- No