This product requires certification to purchase.

You last purchased this on
 
PROSELECT®

  • Fast #
  • Part #IVBATS26TF
  • Item #3916266
  • Manufacturer Part #SLIP26TTF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

  • Fast #
  • Part #IVBATS26TF
  • Item #3916266
  • Manufacturer Part #SLIP26TTF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Asphaltic varnish coating conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Brand Model Compatibility:
4 in - 12 in Valves
Diameter:
9-1/2 in
Diameter - Inside 1:
6-1/8 in
Diameter - Inside 2:
6-3/8 in
Height:
26 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Top Section