M Leather Cowhide General Duty Driver Gloves
M Leather Cowhide General Duty Driver Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 12960-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Cotton/poly blend lining
- 2-1/2 in rubberized cuff
- Cow leather palms, fingertips and knuckle with cotton back
Documents
Specifications
- ANSI:
- ANSI 105-2016
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue, Red
- Glove Size:
- M
- Glove Type:
- General Duty
- Material:
- Leather
- Material Type:
- Cowhide
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes