This product requires certification to purchase.

Natural Gas Temperature Control with Eco Flammable Vapor Ignition Resistance Shank

You last purchased this on
 
PROSELECT®

Natural Gas Temperature Control with Eco Flammable Vapor Ignition Resistance Shank

  • Fast #
  • Part #PSW12402
  • Item #3922160
  • Manufacturer Part #100109447
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Natural Gas Temperature Control with Eco Flammable Vapor Ignition Resistance Shank

  • Fast #
  • Part #PSW12402
  • Item #3922160
  • Manufacturer Part #100109447
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory Authorized Parts
  • Residential gas control valve
  • Requires Certification

Documents


Specifications

Application:
Residential
Connection Size:
3/4
Fuel Type:
Natural Gas
Maximum Temperature:
160
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
2-1/2 in