This product requires certification to purchase.

You last purchased this on
 
PROSELECT®

ProSelect™

  • Fast #
  • Part #PSBIT10F5000
  • Item #3665738
  • Manufacturer Part #BIT10F5000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

ProSelect™

  • Fast #
  • Part #PSBIT10F5000
  • Item #3665738
  • Manufacturer Part #BIT10F5000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hex head self tapping screw with a #2 point
  • De-hydrogen embrittlement
  • Self drilling screw
  • 2500 RPM driving speed
  • Axial load is 30 lbs
  • Axial load is 30 lb
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Collection:
ProSelect™
Grade:
2
Head Diameter:
5/16 in
Head Style:
Hex
Length:
3/4 in
Material:
Carbon Steel
Package Quantity:
Pack of 5000
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Screw Head:
Hex Head
Size:
#2
Thread Size:
10 in