ProSelect™
Frequently Purchased Together
Product Details
Product Details
- Hex head self tapping screw with a #2 point
- Zinc plated
- De-hydrogen embrittlement
- SAE C1018/C1022
- Driving speed: 2,500 rpm
- Axial load is 30 lb
Documents
Specifications
- Application:
- Residential, Commercial
- Coating:
- Zinc Plated
- Collection:
- ProSelect™
- Grade:
- 2
- Head Diameter:
- 0.25
- Head Style:
- Hex
- Length:
- 3/4 in
- Package Quantity:
- Pack of 1000
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Hex Head
- Size:
- #2
- Thread Size:
- 8 mm