3/8 in. Tin Handle Horse Hair Acid Brush
3/8 in. Tin Handle Horse Hair Acid Brush
Package Quantity Info:
Each: 1 Inner Pack: 144 Case: 1728-
Pick Up: 27 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One hundred percent horse hair bristle
- Hollow tin handle
- For use on flux, pastes and other chemicals
Documents
Specifications
- Application:
- Copper Tubing
- Handle Material:
- Tin
- Material:
- Horse Hair
- Product Type:
- Acid Brush
- Width:
- 3/8 in