10 x 6 in. Residential Ceiling & Sidewall Register White 1-way Steel
PS1CW100 10 x 6 in. Residential Ceiling & Sidewall Register White 1-way Steel
Frequently Purchased Together
Product Details
Product Details
- One-way air pattern
- Stamped curved blades
- Both ceiling and sidewall applications
- Integral multi-shutter damper
- Metal lever damper control
Documents
Specifications
- Application:
- Residential
- Collection:
- PS1CW100
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 10 in
- Material:
- Steel
- Width:
- 10 in