10 x 10 in. Residential Ceiling & Sidewall Register in White 2-way Steel
PS2CW 10 x 10 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Product Details
Product Details
- For both sidewall and ceiling applications
- Two-way air pattern
- Integral multi-shutter damper
- Stamped curved blades
Documents
Specifications
- Application:
- Residential
- Collection:
- PS2CW
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 10 in