12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel
PS2W3W 12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two-way air pattern
- Features 1/3" spaced fins at 20°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Collection:
- PS2W3W
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 12 in