This product requires certification to purchase.

6 in. Drip Bowl for General Electric in Chrome (Pack of 6)

You last purchased this on
 
PROSELECT®

6 in. Drip Bowl for General Electric in Chrome (Pack of 6)

  • Fast #
  • Part #PS3026203
  • Item #7223093
  • Manufacturer Part #3026-203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

6 in. Drip Bowl for General Electric in Chrome (Pack of 6)

  • Fast #
  • Part #PS3026203
  • Item #7223093
  • Manufacturer Part #3026-203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
GSA Approved:
No
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Drip Bowl
UL Listed:
No