This product requires certification to purchase.

8 in. Drip Bowl for General Electric in Black (Pack of 6)

You last purchased this on
 
PROSELECT®

8 in. Drip Bowl for General Electric in Black (Pack of 6)

  • Fast #
  • Part #PS3040208
  • Item #7222964
  • Manufacturer Part #3040-208
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

8 in. Drip Bowl for General Electric in Black (Pack of 6)

  • Fast #
  • Part #PS3040208
  • Item #7222964
  • Manufacturer Part #3040-208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
General Electric® Drip Bowl
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8 in
GSA Approved:
No
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Drip Pan
UL Listed:
No