This product requires certification to purchase.

10 x 10 in. Residential Ceiling & Sidewall Register in White 3-way Steel

You last purchased this on
 
PROSELECT®

PS3CW 10 x 10 in. Residential Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #PS3CW1010
  • Item #3862839
  • Manufacturer Part #PS3CW1010
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PS3CW 10 x 10 in. Residential Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #PS3CW1010
  • Item #3862839
  • Manufacturer Part #PS3CW1010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For both sidewall and ceiling applications
  • Three-way air pattern
  • Integral multi-shutter damper
  • Stamped curved blades
  • Requires Certification

Documents


Specifications

Adjustable Face Register Size:
10 in x 10 in
Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10 in