12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel
PS4CW 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel
Frequently Purchased Together
Product Details
Product Details
- For both sidewall and ceiling applications
- Four-way air pattern
- Integral multi-shutter damper
- Stamped curved blades
- Heights 10" and larger require double valves
Specifications
- Application:
- Residential
- Collection:
- PS4CW
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 12 in