8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel
PS4CW100 8 x 8 in. Residential Ceiling & Sidewall Register in White 4-way Steel
Frequently Purchased Together
Product Details
Product Details
- Four-way air pattern
- Stamped curved blades
- Integral multi-shutter damper
- For both sidewall and ceiling applications
- Metal lever damper operator
Documents
Specifications
- Application:
- Residential
- Collection:
- PS4CW100
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in