Frequently Purchased Together
Product Details
Product Details
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 3/4 in
- Handle Type:
- Wire
- Length:
- 6-1/2 in
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1