PSA3W
Frequently Purchased Together
Product Details
Product Details
- Three-way air diffusion
- Face mount for easy installation
- Cores flush with margin
- Built-in opposed blade damper
- Inconspicuous fingertip lever for air volume control
- Aluminum construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSA3W
- Color Finish Name:
- White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 3-way
- Length:
- 8 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Vent Duct Shape:
- Square
- Width:
- 8 in