This product requires certification to purchase.

14 x 6 in. Residential Adjustable Face Register in White 1-way

You last purchased this on
 
PROSELECT®

PSAASW 14 x 6 in. Residential Adjustable Face Register in White 1-way

Brand image
You last purchased this on
 
PROSELECT®

PSAASW 14 x 6 in. Residential Adjustable Face Register in White 1-way

  • Fast #
  • Part #PSAASW14U
  • Item #3679009
  • Manufacturer Part #PSASFRW14U
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Individually adjustable, vertical blade air deflectors
  • Multi-shutter damper
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Requires Certification

Documents


Specifications

Adjustable Face Register Size:
14 in x 6 in
Application:
Residential, Light Commercial
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Length:
14 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
14 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com