This product requires certification to purchase.

12 x 4 in. Residential Ceiling & Sidewall Register White Aluminum

You last purchased this on
 
PROSELECT®

PSAASW100 12 x 4 in. Residential Ceiling & Sidewall Register White Aluminum

  • Fast #
  • Part #PSAASW12P100
  • Item #9116584
  • Manufacturer Part #PSAASW12P-100
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSAASW100 12 x 4 in. Residential Ceiling & Sidewall Register White Aluminum

  • Fast #
  • Part #PSAASW12P100
  • Item #9116584
  • Manufacturer Part #PSAASW12P-100
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air foil shaped deflectors
  • ¾ ” spaced deflectors
  • Both sidewall & ceiling applications
  • Individually adjustable deflectors
  • Integral multi-shutter damper
  • Metal lever
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSAASW100
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
12 in
Material:
Aluminum
Width:
4 in