Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to install and remove
- Reusable plastic case
- For use in light duty hanging
- Combination hex, philips and slotted head
- Plastic anchor with collar
- For use with concrete, block, stucco, wood, stone, drywall, and more
- Multi-purpose anchor kit
Documents
Specifications
- Length:
- 1-1/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Anchor Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 10 in