Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in light duty hanging
- Includes 5/16 in x 4 in masonry
- Zinc plated #14 x 1-1/2 in. screws
- Combination philips and slotted heads
- Plastic anchor with collar
- For use with concrete, block, stucco, wood, stone, drywall, and more
- Reusable plastic case
- Easy to install and remove
Documents
Specifications
- Length:
- 1-1/2 in
- Material:
- Plastic
- Package Quantity:
- Piece of 50
- Product Type:
- Anchor Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- #14