10 x 10 in. Residential Return Grille in White Aluminum
PSARGW 10 x 10 in. Residential Return Grille in White Aluminum
Frequently Purchased Together
Product Details
Product Details
- Features 1/2" spaced fins at 40°
- Screws included
- Aluminum construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSARGW
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 10 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 10 in