Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uses stabilization pads, flanges and support ribs
- Injection molded
- For indoor and outdoor use
- Tested per ASTM D-2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
- E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
Documents
Specifications
- Allowable Load:
- 1320 lbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 36 in x 36 in x 3 in
- Thickness:
- 3 in
- Width:
- 36 in