10 in. Round Damper Brown
PSDB 10 in. Round Damper Brown
Frequently Purchased Together
Product Details
Product Details
- Adjustable butterfly damper
- Removable handle
Documents
Specifications
- Brand Model Compatibility:
- PSDR Series
- Collection:
- PSDB
- Damper Type:
- Butterfly Dampers
- Diameter:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Size:
- 10 in