6 in. Butterfly Damper
PSDB 6 in. Butterfly Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3563-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable butterfly damper
- Removable handle
Documents
Specifications
- Brand Model Compatibility:
- PSDR Series
- Collection:
- PSDB
- Damper Type:
- Butterfly Dampers
- Diameter:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Size:
- 6 in