This product requires certification to purchase.

6 x 14 in. Floor Diffuser in White Steel

You last purchased this on
 
PROSELECT®

PSDFD 6 x 14 in. Floor Diffuser in White Steel

  • Fast #
  • Part #PSDFDWU14
  • Item #3862880
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSDFD 6 x 14 in. Floor Diffuser in White Steel

  • Fast #
  • Part #PSDFDWU14
  • Item #3862880
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made for high traffic areas
  • Easy foot-operated damper
  • Multi-angle fin setting
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSDFD
Color Finish Name:
White
GRD Deflection Type:
Multi-angled Fins
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in