8-1/16 in. Universal Drip Pan, Chrome, 6-Pack (Ring Not Included)
8-1/16 in. Universal Drip Pan, Chrome, 6-Pack (Ring Not Included)
Product Details
Product Details
- 8-1/16 in. Universal drip pan (less ring)
- Construction Material: Steel
- Depth: 1-5/16 in.
- Sold in packs of 6
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16 in
- Diameter:
- 8-1/16 in
- GSA Approved:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Drip Pan
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No