This product requires certification to purchase.

10 in. Brown Duct Ring

You last purchased this on
 
PROSELECT®

PSDR 10 in. Brown Duct Ring

  • Fast #
  • Part #PSDR10
  • Item #3317119
  • Manufacturer Part #54410BR
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSDR 10 in. Brown Duct Ring

  • Fast #
  • Part #PSDR10
  • Item #3317119
  • Manufacturer Part #54410BR
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with round ceiling diffusers series PSRCD
  • Provides easy attachment of round duct work
  • All-steel construction
  • Requires Certification

Specifications

Diameter:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Duct Shape:
Round