6 in. Brown Duct Ring
PSDR 6 in. Brown Duct Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 520-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with round ceiling diffusers series PSRCD
- Provides easy attachment of round duct work
- All-steel construction
Specifications
- Brand Model Compatibility:
- PSRCD Series
- Diameter:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889140628
- Vent Duct Shape:
- Round