This product requires certification to purchase.

25 in. Filter Grille Grille in White Steel

You last purchased this on
 
PROSELECT®

PSFBFG2W 25 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #PSFBFG2W2025
  • Item #4597271
  • Manufacturer Part #PSFBFG2W2025
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSFBFG2W 25 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #PSFBFG2W2025
  • Item #4597271
  • Manufacturer Part #PSFBFG2W2025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel fixed bar filter grille
  • Insert Dimensions: 20 in. x 25 in.
  • 3/4 in. spaced bars set at 35 degrees
  • Flush, removable face, concealed latches and hinges
  • Uses 1” thick disposable filters (not included)
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSFBFG2W
Color Finish Name:
White
Filter Grille Style:
Fixed Bar
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
25 in