This product requires certification to purchase.

4 x 8 in. Residential Floor Diffuser in White Steel

You last purchased this on
 
PROSELECT®

PSFD 4 x 8 in. Residential Floor Diffuser in White Steel

  • Fast #
  • Part #PSFDWPX
  • Item #3317143
  • Manufacturer Part #PSFDWPX
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSFD 4 x 8 in. Residential Floor Diffuser in White Steel

  • Fast #
  • Part #PSFDWPX
  • Item #3317143
  • Manufacturer Part #PSFDWPX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-angled fin setting
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSFD
Color Finish Name:
White
GRD Deflection Type:
Multi-angled Fins
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
8 in