12 in. Filter Grille in White Steel
PSFG3W 12 in. Filter Grille in White Steel
Frequently Purchased Together
Product Details
Product Details
- Features 1/3" spaced fins at 20°
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- All-steel construction
- Uses standard 1” thick filters (not included)
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFG3W
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 20 in