PSFGW
Frequently Purchased Together
Product Details
Product Details
- Features 1/2" spaced fins at 40°
- Removable face with concealed latches and hinges for easy installation and cleaning
- All-steel construction
- Uses standard 1” thick filters (not included)
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFGW
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Length:
- 40 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 40 in