20 in. Residential Return Grille White Steel
PSFGW100 20 in. Residential Return Grille White Steel
Frequently Purchased Together
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- Removeable face for ease of cleaning
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFGW100
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Length:
- 20 in
- Material:
- Steel
- Width:
- 25 in