Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 1620-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tempered high carbon straight steel bristles
- Galvanized 4-ply wire stem
- Flat surface plastic handle is easy to hold
- Heavy Duty
Documents
Specifications
- Brush Type:
- Fitting Brush
- Handle Material:
- Plastic
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1
- Size:
- 3/4 in