This product requires certification to purchase.

14 x 10 in. Residential Return Grille in White Steel

You last purchased this on
 
PROSELECT®

PSHFSW 14 x 10 in. Residential Return Grille in White Steel

  • Fast #
  • Part #PSHFSW1414
  • Item #3679179
  • Manufacturer Part #PSHFSW1414
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSHFSW 14 x 10 in. Residential Return Grille in White Steel

  • Fast #
  • Part #PSHFSW1414
  • Item #3679179
  • Manufacturer Part #PSHFSW1414
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 287
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel fixed bar return air grille
  • 3/4" spaced bars set horizontally at 35°
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSHFSW
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
14 in