20 x 10 in. Residential Return Grille in White Steel
PSHFSW 20 x 10 in. Residential Return Grille in White Steel
Frequently Purchased Together
Product Details
Product Details
- Steel fixed bar return air grille
- 3/4" spaced bars set horizontally at 35°
Documents
Specifications
- Application:
- Residential, Light Commercial
- Collection:
- PSHFSW
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 20 in