This product requires certification to purchase.

16 in. Low Alloy Steel Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

PSMJBBGP Series 16 in. Low Alloy Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #PSMJBBGP16
  • Item #8035361
  • Manufacturer Part #PSMJBBGP16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSMJBBGP Series 16 in. Low Alloy Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #PSMJBBGP16
  • Item #8035361
  • Manufacturer Part #PSMJBBGP16
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material is high-strength low-alloy steel per ANSI/AWWA C111/A21.11
  • Threads per ASME B1.1 unified standard coarse (Class 2A & 2B)
  • Bolts and nuts are manufactured in accordance with ANSI/AWWA C111/A21.11
  • Low-alloy steel in accordance with ANSI/AWWA C111/A21.11
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
AWWA:
AWWA C-111
Collection:
PSMJBBGP Series
Fits Pipe Size:
16 in
Material:
Low Alloy Steel
NSF Certified:
No
Product Type:
Bolt, Gasket
UL Listed:
No