8 in. Low Alloy Steel Mechanical Joint Accessory Pack
PSMJBBGP Series 8 in. Low Alloy Steel Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 156-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material is high-strength low-alloy steel per ANSI/AWWA C111/A21.12
- Threads per ASME B1.1 unified standard coarse (Class 2A & 2B)
- Bolts and nuts are manufactured in accordance with ANSI/AWWA C111/A21.12
- Low-alloy steel in accordance with ANSI/AWWA C111/A21.12
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
- AWWA:
- AWWA C-111
- Collection:
- PSMJBBGP Series
- Fits Pipe Size:
- 8 in
- Material:
- Low Alloy Steel
- NSF Certified:
- No
- Product Type:
- Bolt, Gasket
- UL Listed:
- No