This product requires certification to purchase.

Low Alloy Steel Bolt and Nut

You last purchased this on
 
PROSELECT®

PSMJBTHBNF Series Low Alloy Steel Bolt and Nut

  • Fast #
  • Part #PSMJBTHBNFP
  • Item #8035360
  • Manufacturer Part #PSMJBTHBNFP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSMJBTHBNF Series Low Alloy Steel Bolt and Nut

  • Fast #
  • Part #PSMJBTHBNFP
  • Item #8035360
  • Manufacturer Part #PSMJBTHBNFP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanical Joint Low Alloy Steel T Head Bolt and Nut
  • Fitting Size: 3/4 in.
  • Thread Length: 4 in.
  • ASTM Specifications: ASTM A-21.53, ASTM A-21.11, ASTM C-111
  • AWWA Specifications: AWWA C-111
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-21.53, ASTM A-21.11, ASTM C-111
AWWA:
AWWA C-111
Application:
Mechanical Joint
Collection:
PSMJBTHBNF Series
Diameter:
3/4 in
Length:
4-7/8 in
Material:
Low Alloy Steel
Product Type:
Bolt and Nut
Screw Head:
T Head
Thread Size:
4 in