4-1/2 in. Low Alloy Steel Bolt and Nut
PSMJTHBNF Series 4-1/2 in. Low Alloy Steel Bolt and Nut
Frequently Purchased Together
Product Details
Product Details
- Low alloy steel construction
- T-head bolt are used to fasten and hold mechanical joint connection
- Unique T-head allows bolt to fit snug in cradle and provides holding power
Documents
Specifications
- ANSI:
- ANSI A21.53
- ASTM:
- ASTM C-111, ASTM A-21.53
- AWWA:
- AWWA C-111
- Application:
- Mechanical Joint
- Collection:
- PSMJTHBNF Series
- Diameter:
- 3/4 in
- Length:
- 5-3/8 in
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Screw Head:
- T Head
- Thread Size:
- 4-1/2 in