This product requires certification to purchase.

5 in. Low Alloy Steel Bolt and Nut

You last purchased this on
 
PROSELECT®

PSMJTHBNF Series 5 in. Low Alloy Steel Bolt and Nut

  • Fast #
  • Part #PSMJTHBNFS
  • Item #3579831
  • Manufacturer Part #MJTHBNFS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSMJTHBNF Series 5 in. Low Alloy Steel Bolt and Nut

  • Fast #
  • Part #PSMJTHBNFS
  • Item #3579831
  • Manufacturer Part #MJTHBNFS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low alloy steel construction
  • Manufactured as per AWWA C111/A21.53
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.53
ASTM:
ASTM C-111, ASTM A-21.53
AWWA:
AWWA C-111
Application:
Mechanical Joint
Collection:
PSMJTHBNF Series
Diameter:
3/4 in
Length:
5-7/8 in
Material:
Low Alloy Steel
Product Type:
Bolt and Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Screw Head:
T Head
Thread Size:
5 in