Frequently Purchased Together
Product Details
Product Details
- High induction/capacity 2-cone diffuser
- Low profile flush face
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diameter:
- 16 in
- Diffuser Size:
- 16 in
- Material:
- Steel
- Vent Duct Shape:
- Round