This product requires certification to purchase.

24 x 6 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

You last purchased this on
 
PROSELECT®

PSRG3W 24 x 6 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

  • Fast #
  • Part #PSRG3W24U
  • Item #3317137
  • Manufacturer Part #7132406WH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSRG3W 24 x 6 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

  • Fast #
  • Part #PSRG3W24U
  • Item #3317137
  • Manufacturer Part #7132406WH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stamped steel return air grille
  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSRG3W
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
24 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
24 in