16 x 10 in. Residential Return Grille in White Steel
PSRGW 16 x 10 in. Residential Return Grille in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stamped steel return air grille
- Features 1/2" spaced fins at 40°
- Margin turnback: 5/16"
- Includes screws
- Install with fins downward or upward to reduce visibility
Specifications
- Application:
- Residential
- Collection:
- PSRGW
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 16 in