This product requires certification to purchase.

30 x 10 in. Residential Return Grille in White Steel

You last purchased this on
 
PROSELECT®

PSRGW 30 x 10 in. Residential Return Grille in White Steel

  • Fast #
  • Part #PSRGW3010
  • Item #2175172
  • Manufacturer Part #PSRGW3010
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSRGW 30 x 10 in. Residential Return Grille in White Steel

  • Fast #
  • Part #PSRGW3010
  • Item #2175172
  • Manufacturer Part #PSRGW3010
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 570
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Stamped steel return air grille
  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSRGW
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
30 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
30 in