This product requires certification to purchase.

14 in. Residential Return Grille White Steel

You last purchased this on
 
PROSELECT®

PSRGW100 14 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW1420100
  • Item #9116562
  • Manufacturer Part #PSRGW1420-100
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSRGW100 14 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW1420100
  • Item #9116562
  • Manufacturer Part #PSRGW1420-100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSRGW100
Color Finish Name:
White
Depth:
5/16 in
Length:
14 in
Material:
Steel
Width:
20 in