16 in. Residential Return Grille White Steel
PSRGW100 16 in. Residential Return Grille White Steel
Frequently Purchased Together
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
Documents
Specifications
- Application:
- Residential
- Collection:
- PSRGW100
- Color Finish Name:
- White
- Depth:
- 5/16 in
- Length:
- 16 in
- Material:
- Steel
- Width:
- 16 in